- Radial Shaft Seal
- 431.8 mm Shaft Diameter
- 469.9 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 469.9 mm |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 431.8 mm |
| Construction | HDS1 |
| Weight | 6.223 LB |
| EAN or UPC | 85311129244 |

