- Series 1700 Single Cup
- 2.240" OD x 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Enclosure | N/A |
| O.D. Type | Straight |
| I.D. | N/A |
| Cup Width | 5/8 in |
| Origin | Cups |
| O.D. | 2.24 in |
| Tolerance | Standard |
| Cone Width | N/A |
| Series | 1700 |
| Material | Steel |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.22 LB |

