- Radial Shaft Seal
- 440 mm Shaft Diameter
- 500 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 440 mm |
| Housing Bore Dia. | 500 mm |
| Weight | 6.967 LB |
| EAN or UPC | 85311435895 |
| Inch/Metric | Metric |
| Shaft Dia. | 440 mm |
| Housing Bore Dia. | 500 mm |
| Weight | 6.967 LB |
| EAN or UPC | 85311435895 |