- Radial Shaft Seal
- 444.5 mm Shaft Diameter
- 521.26 mm Housing Bore Diameter
- 38.1 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Molded Design |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 521.26 mm |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 444.5 mm |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Weight | 8.221 LB |
| EAN or UPC | 85311130349 |

