- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 508 mm Housing Bore Diameter
- 38.1 mm Width
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Housing Bore Dia. | 508 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Pressure | 15 psi |
| Lip Type | Non-Split |
| Shaft Dia. | 457.2 mm |
| Construction | HDSD1 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Weight | 11.058 LB |
| EAN or UPC | 85311131230 |

