- Radial Shaft Seal
- 461.645 mm Shaft Diameter
- 495.3 mm Housing Bore Diameter
- 19.05 mm Width
| Housing Bore Dia. | 495.3 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 461.645 mm |
| Weight | 3.598 LB |
| EAN or UPC | 85311363044 |
| Housing Bore Dia. | 495.3 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 461.645 mm |
| Weight | 3.598 LB |
| EAN or UPC | 85311363044 |