- Radial Shaft Seal
- 48 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 7.5 mm Width
| Housing Bore Dia. | 62 mm |
| Shaft Dia. | 48 mm |
| Inch/Metric | Metric |
| Weight | 0.092 LB |
| EAN or UPC | 85311308304 |
| Housing Bore Dia. | 62 mm |
| Shaft Dia. | 48 mm |
| Inch/Metric | Metric |
| Weight | 0.092 LB |
| EAN or UPC | 85311308304 |