- Radial Shaft Seal
- 480 mm Shaft Diameter
- 530 mm Housing Bore Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 530 mm |
| Shaft Dia. | 480 mm |
| Weight | 9.381 LB |
| EAN or UPC | 85311197939 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 530 mm |
| Shaft Dia. | 480 mm |
| Weight | 9.381 LB |
| EAN or UPC | 85311197939 |