- Radial Shaft Seal
- 501.65 mm Shaft Diameter
- 527.05 mm Housing Bore Diameter
- 15.875 mm Width
| Shaft Dia. | 501.65 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 527.05 mm |
| Weight | 3.786 LB |
| EAN or UPC | 85311264402 |
| Shaft Dia. | 501.65 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 527.05 mm |
| Weight | 3.786 LB |
| EAN or UPC | 85311264402 |