- Radial Shaft Seal
- 19 mm Shaft Diameter
- 30 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 19 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 30 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316572542552 |
| Shaft Dia. | 19 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 30 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316572542552 |