- Radial Shaft Seal
- 52 mm Shaft Diameter
- 70 mm Housing Bore Diameter
- 9 mm Width
| Shaft Dia. | 52 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 70 mm |
| Weight | 0.104 LB |
| EAN or UPC | 85311308410 |
| Shaft Dia. | 52 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 70 mm |
| Weight | 0.104 LB |
| EAN or UPC | 85311308410 |