- Radial Shaft Seal
- 527.05 mm Shaft Diameter
- 577.9 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Construction | HDS2 |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 15 psi |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Shaft Dia. | 527.05 mm |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 577.9 mm |
| Weight | 10.136 LB |
| EAN or UPC | 85311134705 |

