- Radial Shaft Seal
- 55 mm Shaft Diameter
- 78 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 55 mm |
| Housing Bore Dia. | 78 mm |
| Weight | 0.247 LB |
| EAN or UPC | 85311395236 |
| Inch/Metric | Metric |
| Shaft Dia. | 55 mm |
| Housing Bore Dia. | 78 mm |
| Weight | 0.247 LB |
| EAN or UPC | 85311395236 |