- Radial Shaft Seal
- 220 mm Shaft Diameter
- 255 mm Housing Bore Diameter
- 18 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 220 mm |
| Housing Bore Dia. | 255 mm |
| Lip Type | Non-Split |
| Weight | 3.53 LB |
| EAN or UPC | 85311385305 |
| Inch/Metric | Metric |
| Shaft Dia. | 220 mm |
| Housing Bore Dia. | 255 mm |
| Lip Type | Non-Split |
| Weight | 3.53 LB |
| EAN or UPC | 85311385305 |