- Tapered Bore
- 140 mm ID x 250 mm OD x 68 mm Wide
- C3 Clearance
- Steel Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Bore Type | Tapered Bore |
| Tolerance | Standard |
| Bearing Type | Radial Bearing |
| I.D. | 140 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | C3 |
| Special Features | w/* W64 Solid Lubricant |
| O.D. | 250 mm |
| Weight | 30.45 LB |

