Skip to content Skip to navigation menu
SKF2225568

2225568

Metric Radial Shaft Seal
Item #100920071
  • Radial Shaft Seal
  • 565.15 mm Shaft Diameter
  • 615.95 mm Housing Bore Diameter
  • 22.225 mm Width
SKF2225568
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 565.15 mm Shaft Diameter
  • 615.95 mm Housing Bore Diameter
  • 22.225 mm Width
Shaft Dia. 565.15 mm
Inch/Metric Metric
Housing Bore Dia. 615.95 mm
Weight 10.601 LB
EAN or UPC 85311225366
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison