- Radial Bearing Type
- 130 mm Inside Diameter
- 280 mm Outside Diameter
- 93 mm Width
| Inside Dia. | 130 mm |
| O.D. | 280 mm |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Outside Dia. | 280 mm |
| Weight | 61.613 LB |
| EAN or UPC | 7316571572994 |
| Inside Dia. | 130 mm |
| O.D. | 280 mm |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Outside Dia. | 280 mm |
| Weight | 61.613 LB |
| EAN or UPC | 7316571572994 |