- Radial Shaft Seal
- 568.32 mm Shaft Diameter
- 618.94 mm Housing Bore Diameter
- 22.22 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Temp Description | w/4 Adjustable Lugs |
| Housing Bore Dia. | 618.94 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 568.32 mm |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS3 |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Lip Style | Internal |
| Weight | 10.711 LB |
| EAN or UPC | 85311136983 |

