- Radial Shaft Seal
- 224 mm Shaft Diameter
- 274 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 274 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 224 mm |
| Weight | 3.751 LB |
| EAN or UPC | 85311183833 |
| Housing Bore Dia. | 274 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 224 mm |
| Weight | 3.751 LB |
| EAN or UPC | 85311183833 |