- 20.87 in Inner Diameter
- 30.71 in Outer Diameter
- 7.28 in Width
- Brass Cage Material
| Material | Bearing Steel |
| Width | 7.28 in, 185 mm |
| Inner Ring Width | 7.28 in, 185 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Row Type | 2 |
| Cage Material | Brass |
| O.D. | 30.71 in, 780 mm |
| Cage Type | Solid Machined |
| Bore Type | Tapered 1:12 |
| Outer Ring Width | 7.28 in, 185 mm |
| I.D. | 20.87 in, 530 mm |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | C3 |
| Tolerance | Special |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rolling Element | Spherical |
| Radial Internal Clearance | C3 |
| Weight | 661.5 LB |
| EAN or UPC | 7316577650559 |

