- Self-Aligning Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
| Width | 1.57 in, 40 mm |
| Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| Weight | 3.728 LB |
| EAN or UPC | 7316571538341 |
| Width | 1.57 in, 40 mm |
| Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| Weight | 3.728 LB |
| EAN or UPC | 7316571538341 |