- Radial Bearing Type
- 160 mm Inside Diameter
- 240 mm Outside Diameter
- 80 mm Width
| Bearing Type | Radial |
| Rows of Balls | Multi |
| I.D. | 160 mm |
| Bore Type | Round Bore |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Weight | 12.2 KG |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| I.D. | 160 mm |
| Bore Type | Round Bore |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Weight | 12.2 KG |