- Radial Bearing Type
- Round Bore Type
- 280 mm Inside Diameter
- 420 mm Outside Diameter
- 140 mm Width
| Rows of Balls | Multi |
| O.D. | 420 mm |
| Relubrication Feature | With |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Material | Steel |
| Cage Type | Sheet Metal |
| Tolerance | Special |
| Bore Type | Round Bore |
| I.D. | 280 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | Group N |
| Weight | 158.953 LB |
| EAN or UPC | 7316571547312 |

