- Radial Bearing Type
- Round Bore Type
- 480 mm Inside Diameter
- 700 mm Outside Diameter
- 218 mm Width
| O.D. | 700 mm |
| Rows of Balls | Multi |
| Cage Material | Solid Machined |
| Tolerance | Normal (PN) |
| Cage Type | Solid Machined |
| Inch/Metric | Metric |
| I.D. | 480 mm |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Radial Internal Clearance | Group N |
| Material | Steel |
| Bore Type | Round Bore |
| Weight | 697.321 LB |
| EAN or UPC | 7316571870113 |

