- Radial Bearing Type
- Round Bore Type
- 560 mm Inside Diameter
- 920 mm Outside Diameter
- 355 mm Width
| Cage Type | Sheet Metal |
| Radial Internal Clearance | C3 |
| O.D. | 920 mm |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| I.D. | 560 mm |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Rows of Balls | Multi |
| Material | Steel |
| Weight | 2095.712 LB |
| EAN or UPC | 7316570400588 |

