- Radial Shaft Seal
- 619.13 mm Shaft Diameter
- 692.15 mm Housing Bore Diameter
- 34.93 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Shaft Dia. | 619.13 mm |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 692.15 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 11.767 LB |
| EAN or UPC | 85311138864 |

