- Radial Shaft Seal
- 635 mm Shaft Diameter
- 698.5 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Seal Design | Molded Design |
| Housing Bore Dia. | 698.5 mm |
| Spring Material | Carbon Steel Garter |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Shaft Dia. | 635 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Construction | HDS3 |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Temp Description | w/4 Adjustable Lugs |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 11.837 LB |
| EAN or UPC | 85311139656 |

