- Radial Shaft Seal
- 654.05 mm Shaft Diameter
- 686.257 mm Housing Bore Diameter
- 13.69 mm Width
| Lip Type | Split |
| Shaft Dia. | 654.05 mm |
| Housing Bore Dia. | 686.257 mm |
| Inch/Metric | Metric |
| Weight | 1.618 LB |
| EAN or UPC | 85311455275 |
| Lip Type | Split |
| Shaft Dia. | 654.05 mm |
| Housing Bore Dia. | 686.257 mm |
| Inch/Metric | Metric |
| Weight | 1.618 LB |
| EAN or UPC | 85311455275 |