- Radial Shaft Seal
- 25 mm Shaft Diameter
- 32 mm Housing Bore Diameter
- 7 mm Width
description
- Dual lip design without inner cases.
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Inch/Metric | Metric |
| Housing Bore Dia. | 32 mm |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRSA1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Bonded Design |
| Shaft Dia. | 25 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Weight | 0.057 LB |
| EAN or UPC | 85311236362 |

