- Radial Shaft Seal
- 25 mm Shaft Diameter
- 47 mm Housing Bore Diameter
- 7 mm Width
| Shaft Dia. | 25 mm |
| Housing Bore Dia. | 47 mm |
| Inch/Metric | Metric |
| Weight | 0.043 LB |
| EAN or UPC | 7316572032374 |
| Shaft Dia. | 25 mm |
| Housing Bore Dia. | 47 mm |
| Inch/Metric | Metric |
| Weight | 0.043 LB |
| EAN or UPC | 7316572032374 |