- Radial Shaft Seal
- 660.4 mm Shaft Diameter
- 704.342 mm Housing Bore Diameter
- 18.542 mm Width
| Shaft Dia. | 660.4 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 704.342 mm |
| Weight | 7.283 LB |
| EAN or UPC | 85311264570 |
| Shaft Dia. | 660.4 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 704.342 mm |
| Weight | 7.283 LB |
| EAN or UPC | 85311264570 |