- Thrust Bearing Type
- Round Bore Type
- 170.3 mm Inside Diameter
- 340 mm Outside Diameter
- 103 mm Width
| O.D. Type | Cylindrical |
| Series | 294 |
| Bearing Type | Thrust |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 340 mm |
| Material | Steel |
| Cage Material | Sheet Metal |
| Height | 4.06 in, 103 mm |
| Row Type | 1 |
| Element Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Outside Dia. | 340 mm |
| Inside Dia. | 170.3 mm |
| Precision Rating | ABEC 3 |
| Rolling Element | Spherical - Asymmetrical |
| Tolerance | Normal (PN) |
| I.D. | 170.3 mm |
| Weight | 37.5 KG |
| EAN or UPC | 7316570350562 |

