- Radial Shaft Seal
- 749.3 mm Shaft Diameter
- 800.1 mm Housing Bore Diameter
- 22.225 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 800.1 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 749.3 mm |
| Weight | 11.732 LB |
| EAN or UPC | 85311190459 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 800.1 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 749.3 mm |
| Weight | 11.732 LB |
| EAN or UPC | 85311190459 |