- Radial Shaft Seal
- 774.7 mm Shaft Diameter
- 850.9 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Molded Design |
| Shaft Dia. | 774.7 mm |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 850.9 mm |
| Lip Style | Internal |
| Weight | 12.497 LB |
| EAN or UPC | 85311143745 |

