- Radial Shaft Seal
- 30 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 4 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 40 mm |
| Shaft Dia. | 30 mm |
| Weight | 0.056 LB |
| EAN or UPC | 85311289160 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 40 mm |
| Shaft Dia. | 30 mm |
| Weight | 0.056 LB |
| EAN or UPC | 85311289160 |