- Radial Shaft Seal
- 30 mm Shaft Diameter
- 42 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 42 mm |
| Shaft Dia. | 30 mm |
| Weight | 0.032 LB |
| EAN or UPC | 7316572549254 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 42 mm |
| Shaft Dia. | 30 mm |
| Weight | 0.032 LB |
| EAN or UPC | 7316572549254 |