Skip to content Skip to navigation menu
SKF30X50X8HMS5V

30X50X8HMS5V

Metric Radial Shaft Seal
Item #101013446
  • Radial Shaft Seal
  • 30 mm Shaft Diameter
  • 50 mm Housing Bore Diameter
  • 8 mm Width
SKF30X50X8HMS5V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 30 mm Shaft Diameter
  • 50 mm Housing Bore Diameter
  • 8 mm Width
Housing Bore Dia. 50 mm
Inch/Metric Metric
Shaft Dia. 30 mm
Weight 0.049 LB
EAN or UPC 7316572544020
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison