- Radial Shaft Seal
- 787.4 mm Shaft Diameter
- 850.9 mm Housing Bore Diameter
- 22.225 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 787.4 mm |
| Housing Bore Dia. | 850.9 mm |
| Lip Type | Non-Split |
| Weight | 12.492 LB |
| EAN or UPC | 85311182386 |
| Inch/Metric | Metric |
| Shaft Dia. | 787.4 mm |
| Housing Bore Dia. | 850.9 mm |
| Lip Type | Non-Split |
| Weight | 12.492 LB |
| EAN or UPC | 85311182386 |