- Radial Shaft Seal
- 310 mm Shaft Diameter
- 370 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 310 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 370 mm |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 5.281 LB |
| EAN or UPC | 85311172301 |

