- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 70 mm Inside Diameter
- 160.02 mm Outside Diameter
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| I.D. | 70 mm |
| O.D. | 160.02 mm |
| Weight | 23.795 LB |
| EAN or UPC | 7316570431698 |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| I.D. | 70 mm |
| O.D. | 160.02 mm |
| Weight | 23.795 LB |
| EAN or UPC | 7316570431698 |