- Radial Bearing Type
- Single Row
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 51 mm Width
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Material | Steel |
| Inside Dia. | 65 mm |
| I.D. | 65 mm |
| O.D. | 140 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bearing Style | Complete Bearing |
| Outside Dia. | 140 mm |
| Cage Type | Sheet Metal |
| Rows of Balls | Single |
| Bearing Part | Complete Bearing |
| Weight | 3.7 KG |
| EAN or UPC | 7316570459753 |

