- Radial Roller Bearing
- 70 mm ID
- 150 mm OD
- 54.18 mm Width
- Tapered Bore
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| I.D. | 70 mm |
| Material | Steel |
| Bearing Type | Radial |
| Cone/Cup | Cup/Cone |
| O.D. | 150 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Cone Width | 51 mm |
| Rows of Balls | 1 |
| Special Features | Improved Friction Torque Characteristics |
| Tolerance | Class 2 (Standard) |
| Cage Type | Sheet Metal |
| Cup Width | 42 mm |
| Weight | 9.487 LB |
| EAN or UPC | 7316577327963 |

