- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
| Bearing Type | Unmounted, Angular Contact |
| Width | 1.19 in, 30.16 mm |
| Material | Bearing Steel |
| Weight | 1.213 LB |
| EAN or UPC | 7316577052445 |
| Bearing Type | Unmounted, Angular Contact |
| Width | 1.19 in, 30.16 mm |
| Material | Bearing Steel |
| Weight | 1.213 LB |
| EAN or UPC | 7316577052445 |