Skip to content Skip to navigation menu
SKF332168

332168

Radial Tapered Roller Bearing
Item #101815033
  • Radial Bearing Type
  • Multi Rows
  • Tapered Bore Type
  • 300 mm Inside Diameter
  • 440 mm Outside Diameter
  • 105 mm Width
+ Show More + Show Less
SKF332168
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • Multi Rows
  • Tapered Bore Type
  • 300 mm Inside Diameter
  • 440 mm Outside Diameter
Bearing Style Complete Bearing
I.D. 300 mm
Bearing Part Complete Bearing
Relubrication Feature With
Bore Type Tapered Bore
Tolerance Normal (PN)
O.D. 440 mm
Inch/Metric Metric
Cage Type Sheet Metal
Rows of Balls Multi
Cage Material Sheet Metal
Bearing Type Radial
Material Steel
Weight 129.918 LB
EAN or UPC 7316577039859
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison