- Radial Shaft Seal
- 889 mm Shaft Diameter
- 939.8 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 889 mm |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/6 Lugs |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Housing Bore Dia. | 939.8 mm |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Weight | 16.642 LB |
| EAN or UPC | 85311146388 |

