- Radial Shaft Seal
- 350 mm Shaft Diameter
- 382 mm Housing Bore Diameter
- 20 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 382 mm |
| Shaft Dia. | 350 mm |
| Weight | 5.066 LB |
| EAN or UPC | 85311439350 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 382 mm |
| Shaft Dia. | 350 mm |
| Weight | 5.066 LB |
| EAN or UPC | 85311439350 |