- Radial Shaft Seal
- 360 mm Shaft Diameter
- 390 mm Housing Bore Diameter
- 15.88 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 360 mm |
| Housing Bore Dia. | 390 mm |
| Lip Type | Split |
| Weight | 3.261 LB |
| EAN or UPC | 85311158060 |
| Inch/Metric | Metric |
| Shaft Dia. | 360 mm |
| Housing Bore Dia. | 390 mm |
| Lip Type | Split |
| Weight | 3.261 LB |
| EAN or UPC | 85311158060 |