- Radial Shaft Seal
- 364 mm Shaft Diameter
- 420 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 420 mm |
| Shaft Dia. | 364 mm |
| Weight | 8.635 LB |
| EAN or UPC | 85311364737 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 420 mm |
| Shaft Dia. | 364 mm |
| Weight | 8.635 LB |
| EAN or UPC | 85311364737 |