- Radial Shaft Seal
- 365 mm Shaft Diameter
- 405 mm Housing Bore Diameter
- 18 mm Width
| Shaft Dia. | 365 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 405 mm |
| Lip Type | Non-Split |
| Weight | 3.586 LB |
| EAN or UPC | 85311225991 |
| Shaft Dia. | 365 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 405 mm |
| Lip Type | Non-Split |
| Weight | 3.586 LB |
| EAN or UPC | 85311225991 |