Skip to content Skip to navigation menu
SKF375X420X18HDS1V

375X420X18HDS1V

Metric Non-Split Radial Shaft Seal
Item #105016634
  • Radial Shaft Seal
  • 375.005 mm Shaft Diameter
  • 420.319 mm Housing Bore Diameter
  • 18.369 mm Width
SKF375X420X18HDS1V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 375.005 mm Shaft Diameter
  • 420.319 mm Housing Bore Diameter
  • 18.369 mm Width
Inch/Metric Metric
Shaft Dia. 375.005 mm
Housing Bore Dia. 420.319 mm
Lip Type Non-Split
Weight 3.206 LB
EAN or UPC 85311466011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison